
Han B Hood Side Entry Lc 4
Mfr # 09300101521
Zoro # G2047050
product price: $50.65
/eaKey Features
Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300101521
Zoro #
G2047050
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Finish
Powder Coated
Series
Han B
Sub-Category
Hoods/Housings
Application
Standard Hoods/Housings for Industrial Connectors
Max. Temp.
125°C
IP Rating
IP65; IP66; IP67
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Description
Hood, Size: 10 B, Low construction, Double locking lever, Side entry, 1x Pg 16, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.