Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Brid-Rj45 C-M Rj Industria, PK 10

  • Mfr # 09120033011

  • Zoro # G2774253


product price: $671.99
/pk 10, $67.20/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
24 V
Current
10 A
Maximum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120033011
Zoro #
G2774253
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
0.32 sq mm
Min. Single Wire Size
0.22 sq mm (Stranded); 0.26 sq mm (Solid)
Diameter
1.6 mm
For Minimum Wire Size - Stranded
24 AWG
For Minimum Wire Size - Solid
24 AWG
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
24 V
Current
10 A
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
Series
Han-Brid
Connector Type
Male
Max. Temp.
70°C
Approximate Amperage Rating - Grounding Braid
10 A
Wire Range
24 to AWG Stranded, 23 to 22 AWG Solid
Description/Special Features
Hybrid Network Connector
Sub-Category
Inserts
Material
Polycarbonate
Max. Voltage
24 V
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3
Current Rating
10 A
Number of Contacts
2
Flammability Rating
UL 94 V-0

Description

Inserts, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 2, + RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.