Zoro Homepage

Han Cgm-P M20X1, 5 D.10-14Mm Bl, PK 10

  • Mfr # 19000005185

  • Zoro # G2044829


product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
10 to 14 mm
Material of Construction
Polyamide
Width
29.8 mm
Size
M20
Colour (accessories)
RAL 9005 (jet black)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005185
Zoro #
G2044829
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
10 to 14 mm
Width
29.8 mm
Size
M20
Width across corners
29.8 mm
Wrench size
27

Details

Item
Cable Gland
Material of Construction
Polyamide
Colour (accessories)
RAL 9005 (jet black)
Limiting temperature
-40 ... +100 °C
Material flammability class acc. to UL 94
V-0
Type of accessory
Cable gland
Tightening torque
≤ 4.5 Nm (depending on the cable and the seal insert used)
Clamping range
10 ... 14 mm
Approvals
DNV GL
Series of hoods/housings
Han
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Material (cable glands)
Polyamide (PA)
Material (seal)
NBR

Description

Cable gland, M20, Clamping range: 10 ... 14 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.