Zoro Homepage

Han Cgm-P M25X1, 5 D.13-18Mm Bl, PK 10

  • Mfr # 19000005193

  • Zoro # G2049981


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
13 to 18 mm
Material of Construction
Polyamide
Width
36.5 mm
Size
M25
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005193
Zoro #
G2049981
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
13 to 18 mm
Width
36.5 mm
Size
M25
Width across corners
36.5 mm
Wrench size
33

Details

Item
Cable Gland
Material of Construction
Polyamide
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Limiting temperature
-40 ... +100 °C
Colour (accessories)
RAL 9005 (jet black)
Type of accessory
Cable gland
Material (seal)
NBR
Material flammability class acc. to UL 94
V-0
Series of hoods/housings
Han
Clamping range
13 ... 18 mm
Material (cable glands)
Polyamide (PA)
Approvals
DNV GL
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
Tightening torque
≤5 Nm (depending on the cable and the seal insert used)

Description

Cable gland, M25, Clamping range: 13 ... 18 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.