
Han CGM-P M25x1, 5 D.9-16mm black, PK 10
Mfr # 19000005191
Zoro # G2046798
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
Key Features
Cable or Pipe Diameter Range
9 to 16 mm
Material of Construction
Polyamide
Width
33.5 mm
Size
M25
Series of hoods/housings
Han
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19000005191
Zoro #
G2046798
UPC #
-
Country of Origin
Germany
Dimensions
Cable or Pipe Diameter Range
9 to 16 mm
Width
33.5 mm
Size
M25
Width across corners
33.5 mm
Wrench size
33
Details
Item
Cable Gland
Material of Construction
Polyamide
Series of hoods/housings
Han
Colour (accessories)
RAL 9005 (jet black)
Type of accessory
Cable gland
Clamping range
9 ... 16 mm
Material flammability class acc. to UL 94
V-0
Approvals
DNV GL
Material (seal)
NBR
Limiting temperature
-40 ... +100 °C
Material (cable glands)
Polyamide (PA)
Degree of protection acc. to IEC 60529
IP68 || IP69 / IPX9K acc. to ISO 20653
UL / CSA
UL 514B QCRV.E479780 || CSA-C22.2 No. 18.3 QCRV7.E479780
Tightening torque
≤5 Nm (depending on the cable and the seal insert used)
Description
Cable gland, M25, Clamping range: 9 ... 16 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.