Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Coding System Groove Pin, PK 100

  • Mfr # 09330009915

  • Zoro # G2049753


product price: $82.59
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Type
Coding Pin
Insulation Material
None
Series
Han D
Material
Thermoplastic
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330009915
Zoro #
G2049753
UPC #
-
Country of Origin
Germany

Details

Item
Coding Pin
Type
Coding Pin
Insulation Material
None
Series
Han D
Material
Thermoplastic
Connector Type
Female

Description

Coding pin, Female, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.