Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han D F Crimp Contact Ag Awg 14, PK 100

  • Mfr # 09150006206

  • Zoro # G2050060


product price: $175.99
/pk 100, $1.76/ea
Free Shipping & Returns

Key Features

Type
Crimp
Wire Range
14 AWG
Connector Type
Female
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006206
Zoro #
G2050060
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
2.5 sq mm

Details

Item
Connector Contact
Type
Crimp
Wire Range
14 AWG
Connector Type
Female
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Series
Han D
Sub-Category
Contacts
Finish
Silver Plated
Contact Type
Crimp
Contact Finish
Silver Plated

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 2.5 mm2, AWG 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.