Han D F Crimp Contact Au Awg 14, PK 100

  • Mfr # 09150006226

  • Zoro # G2048721


product price:  $467.99
/pk 100, $4.68/ea
Free Shipping & Returns

Key Features

Type
Crimp
Min. Single Wire Size
2.5 sq mm
Standards
EN 60664-1; IEC 61984
Series
Han D
Wire Range
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09150006226
Zoro #
G2048721
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
2.5 sq mm

Details

Item
Connector Contact
Type
Crimp
Standards
EN 60664-1; IEC 61984
Series
Han D
Wire Range
14 AWG
Connector Type
Female
Connection Material
Copper Alloy
Sub-Category
Contacts
Finish
Gold Plated
Contact Type
Crimp
Contact Finish
Gold Plated

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 2.5 mm2, AWG 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.