
Han D F Crimp Contact Au Awg 18, PK 100
Mfr # 09150006222
Zoro # G2048240
product price: $467.99
/pk 100, $4.68/ea
Free Shipping & Returns
Key Features
Type
Crimp
Connection Material
Copper Alloy
Min. Single Wire Size
1 sq mm
Series
Han D
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09150006222
Zoro #
G2048240
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
1 sq mm
Details
Item
Connector Contact
Type
Crimp
Connection Material
Copper Alloy
Series
Han D
Sub-Category
Contacts
Standards
EN 60664-1; IEC 61984
Connector Type
Female
Wire Range
18 AWG
Finish
Gold Plated
Contact Finish
Gold Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 1 mm2, AWG 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.