Han D F Crimp Contact Au Awg 20, PK 100

  • Mfr # 09150006223

  • Zoro # G2050508


product price:  $445.99
/pk 100, $4.46/ea
Free Shipping & Returns

Key Features

Type
Crimp
Connector Type
Female
Finish
Gold Plated
Wire Range
20 AWG
Standards
EN 60664-1; IEC 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006223
Zoro #
G2050508
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 sq mm

Details

Item
Connector Contact
Type
Crimp
Connector Type
Female
Finish
Gold Plated
Wire Range
20 AWG
Standards
EN 60664-1; IEC 61984
Sub-Category
Contacts
Connection Material
Copper Alloy
Series
Han D
Contact Finish
Gold Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 0.5 mm2, AWG 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.