
Han D F Crimp Contact Fe 26-22, PK 25
Mfr # 09150006271
Zoro # G2044171
product price: $1,320.99
/pk 25, $52.84/ea
Free Shipping & Returns
Key Features
Type
Crimp
Series
Han D
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150006271
Zoro #
G2044171
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Connector Contact
Type
Crimp
Series
Han D
Connector Type
Female
Standards
EN 60664-1; IEC 61984
Connection Material
Iron
Finish
Gold Plated
Sub-Category
Contacts
Contact Type
Crimp
Contact Finish
Gold Plated
Description
Crimp contact, Operating current: ≤10 A, Female, Iron, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.