
Han D M Crimp Contact Ag Awg 14, PK 100
Mfr # 09150006106
Zoro # G2047778
product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns
Key Features
Sub-Category
Contacts
Connector Type
Male
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Series
Han D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150006106
Zoro #
G2047778
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
2.5 sq mm
Details
Item
Connector Contact
Sub-Category
Contacts
Connector Type
Male
Connection Material
Copper Alloy
Standards
EN 60664-1; IEC 61984
Series
Han D
Finish
Silver Plated
Wire Range
14 AWG
Contact Finish
Silver Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤10 A, Male, Copper alloy, Silver plated, Conductor cross-section: 2.5 mm2, AWG 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.