
Han D M Crimp Contact Au Awg 16, PK 100
Mfr # 09150006121
Zoro # G2047592
product price: $398.99
/pk 100, $3.99/ea
Free Shipping & Returns
Key Features
Type
Crimp
Min. Single Wire Size
1.5 sq mm
Sub-Category
Contacts
Series
Han D
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150006121
Zoro #
G2047592
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
1.5 sq mm
Details
Item
Connector Contact
Type
Crimp
Sub-Category
Contacts
Series
Han D
Finish
Gold Plated
Standards
EN 60664-1; IEC 61984
Connector Type
Male
Wire Range
16 AWG
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤10 A, Male, Copper alloy, Gold plated, Conductor cross-section: 1.5 mm2, AWG 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.