Zoro Homepage

Han Dd Quad Module Female

  • Mfr # 09140423101

  • Zoro # G2046481


product price: $23.15
/ea

Key Features

Insulation Material
Liquid Crystal Polymer
Maximum Voltage
150 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140423101
Zoro #
G2046481
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector Module
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
150 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Max. Temp.
125°C
Max. Voltage
150 V
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Connector Type
Female
Series
Han-Modular
Approximate Amperage Rating - Grounding Braid
10 A
Sub-Category
Modules
Material
Liquid Crystal Polymer
Current Rating
10 A
Number of Contacts
42
Flammability Rating
UL 94 V-0

Description

Han DD® Quad module, Crimp termination, Female, Contacts: 42, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: ‌10 A, Liquid crystal polymer (LCP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.