Zoro Homepage

Han E 06 Pos. M Insert Screw

  • Mfr # 09330062601

  • Zoro # G2773991


product price: $25.69
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330062601
Zoro #
G2773991
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
18 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
500 V
Connection Material
Copper Alloy
Connector Type
Male
Max. Temp.
125°C
Series
Han E
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Inserts
Approximate Amperage Rating - Grounding Braid
16 A
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Finish
Silver Plated
Material
Polycarbonate
Terminal Type
Screw
Current Rating
16 A
Number of Contacts
6
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 6 B, Contacts: 6, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.