Zoro Homepage

Han E 10 Pos. M Insert Screw

  • Mfr # 09330102601

  • Zoro # G2774341


product price: $31.59
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330102601
Zoro #
G2774341
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG
For Minimum Wire Size - Solid
18 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Approximate Amperage Rating - Grounding Braid
16 A
Series
Han E
Material
Polycarbonate
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Max. Voltage
500 V
Connector Type
Male
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Finish
Silver Plated
Terminal Type
Screw
Sub-Category
Inserts
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Current Rating
16 A
Number of Contacts
10
Flammability Rating
UL 94 V-0
Maximum Conductors
10

Description

Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 10 B, Contacts: 10, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.