Zoro Homepage

Han E 24 Pos. F Insert Screw

  • Mfr # 09330242701

  • Zoro # G2773538


product price: $56.69
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330242701
Zoro #
G2773538
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
18 AWG
Max. Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Finish
Silver Plated
Connector Type
Female
Terminal Type
Screw
Green Environmental Attribute
Pollution Degree 3
Series
Han E
Approximate Amperage Rating - Grounding Braid
16 A
Standards
EN 45545-2 (2020-08); DNV GL
Material
Polycarbonate
Max. Temp.
125°C
Connection Material
Copper Alloy
Max. Voltage
500 V
Number of Contacts
24
Contact Finish
Silver Plated
Current Rating
16 A
Flammability Rating
UL 94 V-0

Description

Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 24 B, Contacts: 24, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.