Zoro Homepage

Han E Coax Female Contact Inse

  • Mfr # 09150013123

  • Zoro # G2050024


product price: $64.39
/ea

Key Features

Color
Pebble Gray
Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Series
Han E Coax
Max. Voltage
50 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150013123
Zoro #
G2050024
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2

Details

Color
Pebble Gray
Series
Han E Coax
Max. Voltage
50 V
Approximate Amperage Rating - Grounding Braid
16 A
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
85°C
Standards
EN 45545-2 (2020-08)
Sub-Category
Inserts
Item
Connector Module
Connector Type
Female
Terminal Type
Crimp
Material
Polycarbonate; Die Cast Zinc
Current Rating
16 A
Number of Contacts
1
Flammability Rating
UL 94 V-0

Description

Crimp termination, Female, Contacts: 1, + shielding, Conductor cross-section: 0.14 ... 4 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.