Zoro Homepage

Han E F Crimp Contact Ag Awg, PK 100

  • Mfr # 09330006206

  • Zoro # G2047708


product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Type
Female
Finish
Silver Plated
Min. Single Wire Size
3 sq mm
Wire Range
12 AWG
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006206
Zoro #
G2047708
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
3 sq mm

Details

Item
Connector Contact
Type
Female
Finish
Silver Plated
Wire Range
12 AWG
Connection Material
Copper Alloy
Series
Han E
Sub-Category
Contacts
Standards
EN 60664-1; IEC 61984
Connector Type
Female
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Silver plated, Conductor cross-section: 3 mm2, AWG 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.