Zoro Homepage

Han E F Crimp Contact Ag Wg, PK 100

  • Mfr # 09330006220

  • Zoro # G2050088


product price: $94.55
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Standards
EN 60664-1; IEC 61984
Finish
Silver Plated
Sub-Category
Contacts
Connection Material
Copper Alloy
Wire Range
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006220
Zoro #
G2050088
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 sq mm

Details

Item
Connector Contact
Standards
EN 60664-1; IEC 61984
Finish
Silver Plated
Sub-Category
Contacts
Connection Material
Copper Alloy
Wire Range
20 AWG
Series
Han E
Connector Type
Female
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Silver plated, Conductor cross-section: 0.5 mm2, AWG 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.