
Han E F Crimp Contact Au Wg 4, PK 100
Mfr # 09330006221
Zoro # G2049729
product price: $1,133.99
/pk 100, $11.34/ea
Free Shipping & Returns
Key Features
Type
Crimp
Wire Range
12 AWG
Connector Type
Female
Min. Single Wire Size
4 sq mm
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006221
Zoro #
G2049729
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
4 sq mm
For Minimum Wire Size - Solid
12 AWG
Details
Item
Connector Contact
Type
Crimp
Wire Range
12 AWG
Connector Type
Female
Finish
Gold Plated
Connection Material
Copper Alloy
Sub-Category
Contacts
Standards
EN 60664-1; IEC 61984
Series
Han E
Contact Type
Crimp
Contact Finish
Gold Plated
Description
Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Gold plated, Conductor cross-section: 4 mm2, AWG 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.