
Han E F Crimp Contact Au Wg, PK 100
Mfr # 09330006217
Zoro # G2046323
product price: $1,150.99
/pk 100, $11.51/ea
Free Shipping & Returns
Key Features
Type
Crimp
Connection Material
Copper Alloy
Finish
Gold Plated
Min. Single Wire Size
26 AWG
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006217
Zoro #
G2046323
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Details
Item
Connector Contact
Type
Crimp
Connection Material
Copper Alloy
Finish
Gold Plated
Sub-Category
Contacts
Connector Type
Female
Series
Han E
Standards
EN 60664-1; IEC 61984
Contact Finish
Gold Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.