
Han E F Crimp Contact Au Wg, PK 100
Mfr # 09330006218
Zoro # G2048338
product price: $994.99
/pk 100, $9.95/ea
Free Shipping & Returns
Key Features
Sub-Category
Contacts
Min. Single Wire Size
1 sq mm
Series
Han E
Finish
Gold Plated
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006218
Zoro #
G2048338
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
1 sq mm
Details
Item
Connector Contact
Sub-Category
Contacts
Series
Han E
Finish
Gold Plated
Connection Material
Copper Alloy
Wire Range
18 AWG
Standards
EN 60664-1; IEC 61984
Connector Type
Female
Contact Finish
Gold Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤16 A, Female, Copper alloy, Gold plated, Conductor cross-section: 1 mm2, AWG 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.