Zoro Homepage

Han E Female Contact 20 Awg, PK 25

  • Mfr # 09330006272

  • Zoro # G2048441


product price: $1,355.99
/pk 25, $54.24/ea
Free Shipping & Returns

Key Features

Series
Han E
Connection Material
Iron
Type
Crimp
Min. Single Wire Size
0.5 sq mm
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006272
Zoro #
G2048441
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 sq mm

Details

Item
Connector Contact
Series
Han E
Connection Material
Iron
Type
Crimp
Connector Type
Female
Finish
Gold Plated
Sub-Category
Contacts
Wire Range
20 AWG
Standards
EN 60664-1; IEC 61984
Contact Finish
Gold Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤16 A, Female, Iron, Gold plated, Conductor cross-section: 0.5 mm2, AWG 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.