Zoro Homepage

Han E M Crimp Contact Ag Wg 4, PK 100

  • Mfr # 09330006107

  • Zoro # G2049248


product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Min. Single Wire Size
4 sq mm
Finish
Silver Plated
Series
Han E
Connection Material
Copper Alloy
For Minimum Wire Size - Solid
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006107
Zoro #
G2049248
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
4 sq mm
For Minimum Wire Size - Solid
12 AWG

Details

Item
Han E
Finish
Silver Plated
Series
Han E
Connection Material
Copper Alloy

Description

Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 4 mm2, AWG 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.