
Han E M Crimp Contact Au Wire, PK 100
Mfr # 09330006117
Zoro # G2043928
product price: $893.99
/pk 100, $8.94/ea
Free Shipping & Returns
Key Features
Max. Single Wire Size
22 AWG
Standards
EN 60664-1; IEC 61984
Series
Han E
Finish
Gold Plated
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006117
Zoro #
G2043928
UPC #
-
Country of Origin
Germany
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
Details
Item
Connector Contact
Standards
EN 60664-1; IEC 61984
Series
Han E
Finish
Gold Plated
Sub-Category
Contacts
Connection Material
Copper Alloy
Connector Type
Male
Contact Finish
Gold Plated
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.