Zoro Homepage

Han E M Relay Contact Ag Wg, PK 100

  • Mfr # 09330006109

  • Zoro # G2773903


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Series
Han E
Wire Range
18 AWG
Standards
EN 60664-1; IEC 61984
Min. Single Wire Size
0.75 sq mm
Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006109
Zoro #
G2773903
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.75 sq mm
Max. Single Wire Size
1 sq mm
Maximum Single Wire Size
17 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Connector Contact
Series
Han E
Wire Range
18 AWG
Standards
EN 60664-1; IEC 61984
Finish
Silver Plated
Connector Type
Male
Connection Material
Copper Alloy
Sub-Category
Contacts
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Relay contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 0.75 ... 1 mm2, AWG 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.