Zoro Homepage

Han E M Relay Contact Ag Wg, PK 100

  • Mfr # 09330006110

  • Zoro # G2774490


product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns

Key Features

Min. Single Wire Size
1.5 sq mm
Wire Range
1.5 mm2
Connector Type
Male
Connection Material
Copper Alloy
Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330006110
Zoro #
G2774490
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 sq mm

Details

Item
Connector Contact
Wire Range
1.5 mm2
Connector Type
Male
Connection Material
Copper Alloy
Finish
Silver Plated
Series
Han E
Standards
EN 60664-1; IEC 61984
Sub-Category
Contacts
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Relay contact, Operating current: ≤16 A, Male, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.