
Han E Male Contact 20 Awg, PK 25
Mfr # 09330006162
Zoro # G2045090
product price: $500.99
/pk 25, $20.04/ea
Free Shipping & Returns
Key Features
Connection Material
Constantan
Type
Crimp
Connector Type
Male
Wire Range
20 AWG
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09330006162
Zoro #
G2045090
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
0.5 sq mm
Details
Item
Connector Contact
Connection Material
Constantan
Type
Crimp
Connector Type
Male
Wire Range
20 AWG
Sub-Category
Contacts
Series
Han E
Standards
EN 60664-1; IEC 61984
Contact Type
Crimp
Description
Crimp contact, Operating current: ≤16 A, Male, Constantan, Conductor cross-section: 0.5 mm2, AWG 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.