Zoro Homepage

Han E Quick Lock Module Female, PK 2

  • Mfr # 09140062733

  • Zoro # G2050569


product price: $61.25
/pk 2, $30.63/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140062733
Zoro #
G2050569
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Max. Voltage
500 V
Connector Type
Female
Terminal Type
Han-Quick Lock
Approximate Amperage Rating - Grounding Braid
16 A
Series
Han-Modular
Connection Material
Copper Alloy
Finish
Silver Plated
Material
Polycarbonate
Sub-Category
Modules
Max. Temp.
125°C
Number of Contacts
6
Current Rating
16 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Han E® module, Han-Quick Lock® termination, Female, Contacts: 6, Conductor cross-section: 0.5 ... 2.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.