Zoro Homepage

Han E Quick Lock Module Male, PK 2

  • Mfr # 09140062633

  • Zoro # G2049613


product price: $89.25
/pk 2, $44.63/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140062633
Zoro #
G2049613
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
For Minimum Wire Size - Solid
20 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
500 V
Sub-Category
Modules
Connector Type
Male
Max. Temp.
125°C
Terminal Type
Han-Quick Lock
Finish
Silver Plated
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Material
Polycarbonate
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Series
Han-Modular
Approximate Amperage Rating - Grounding Braid
16 A
Contact Finish
Silver Plated
Number of Contacts
6
Current Rating
16 A
Flammability Rating
UL 94 V-0
Maximum Conductors
6

Description

Han E® module, Han-Quick Lock® termination, Male, Contacts: 6, Conductor cross-section: 0.5 ... 2.5 mm2, Rated current: ‌16 A, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.