Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han-Eco cable gland M40, PK 2

  • Mfr # 19410005141

  • Zoro # G2773544


product price: $87.95
/pk 2, $43.98/ea
Free Shipping & Returns

Key Features

Type
Cable Gland
Material
Polyamide
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19410005141
Zoro #
G2773544
UPC #
-
Country of Origin
Germany

Details

Item
Cable Gland
Type
Cable Gland
Material
Polyamide
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Color
Jet Black
Series
Han-Eco

Description

Cable gland, M40, Clamping range: 16 ... 28 mm, Material (cable glands): Polyamide (PA), Wrench size: 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.