Zoro Homepage

Han-Eco Pe Module-F 16-6 Awg, PK 2

  • Mfr # 19410012700

  • Zoro # G2044494


product price: $55.55
/pk 2, $27.78/ea

Key Features

Color
Pebble Gray
Sub-Category
Modules
Material
Polycarbonate
Series
Han-Eco Modular
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19410012700
Zoro #
G2044494
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
16 mm2
Minimum Single Wire Size
16 AWG
Maximum Single Wire Size
110 AWG

Details

Item
Connector Module
Color
Pebble Gray
Sub-Category
Modules
Material
Polycarbonate
Series
Han-Eco Modular
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Terminal Type
Screw
Connection Material
Copper Alloy
Includes
HARTING Crimping Tool
Connector Type
Female
Number of Contacts
1

Description

Contact module, Screw termination, Female, Contacts: 1, Conductor cross-section: 1.5 ... 16 mm2, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.