
Han Eco Pe Module-M 16-6 Awg, PK 2
Mfr # 19410012600
Zoro # G2048974
product price: $52.85
/pk 2, $26.43/eaKey Features
Color
Pebble Gray
Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
16 mm2
Material
Polycarbonate
Terminal Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19410012600
Zoro #
G2048974
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
16 mm2
Maximum Single Wire Size
110 AWG
Minimum Single Wire Size
16 AWG
Details
Item
Connector Module
Color
Pebble Gray
Material
Polycarbonate
Terminal Type
Screw
Connection Material
Copper Alloy
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Sub-Category
Modules
Includes
HARTING Crimping Tool
Connector Type
Male
Series
Han-Eco Modular
Number of Contacts
1
Description
Contact module, Screw termination, Male, Contacts: 1, Conductor cross-section: 1.5 ... 16 mm2, Polycarbonate (PC), RAL 7032 (pebble grey), Copper alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.