Han Emc 15 Hood Top Entry Pg
Mfr # 09620150440
Zoro # G2773678
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Type
Hood
Maximum Operating Temperature
125 Degrees C
Application
Hoods/Housings for Higher EMC Requirements
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09620150440
Zoro #
G2773678
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Application
Hoods/Housings for Higher EMC Requirements
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Finish
Uncoated
IP Rating
IP65
Sub-Category
Hoods/Housings
Series
Han EMC
Material
Die Cast Aluminum
Max. Temp.
125°C
Description
Hood, Size: 10 A, Single locking lever, Top entry, 1x Pg 16, Material (hood/housing): Aluminium die-cast, Uncoated, Unpainted, Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.