Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Ess 10 Pos. M Insert

  • Mfr # 09330102672

  • Zoro # G2046201


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330102672
Zoro #
G2046201
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Approximate Amperage Rating - Grounding Braid
16 A
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Terminal Type
Cage Clamp
Max. Voltage
500 V
Finish
Silver Plated
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Description/Special Features
Two Terminations per Contact
Material
Polycarbonate
Connector Type
Male
Max. Temp.
125°C
Series
Han ESS
Number of Contacts
10
Contact Finish
Silver Plated
Current Rating
16 A
Flammability Rating
UL 94 V-0

Description

Inserts, Cage-clamp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 10 B, Contacts: 10, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.