Zoro Homepage

Han Ess 16 Pos. M Insert

  • Mfr # 09330162672

  • Zoro # G2050289


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330162672
Zoro #
G2050289
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Silver Plated
Approximate Amperage Rating - Grounding Braid
16 A
Connector Type
Male
Max. Temp.
125°C
Terminal Type
Cage Clamp
Material
Polycarbonate
Max. Voltage
500 V
Series
Han ESS
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Sub-Category
Inserts
Description/Special Features
Two Terminations per Contact
Connection Material
Copper Alloy
Number of Contacts
16
Current Rating
16 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
16

Description

Inserts, Cage-clamp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 16 B, Contacts: 16, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.