
Han Gnd Modulo, Male, PK 2
Mfr # 09140013032
Zoro # G2773973
product price: $50.89
/pk 2, $25.45/eaKey Features
Color
Yellow
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140013032
Zoro #
G2773973
UPC #
-
Country of Origin
Germany
Dimensions
Max. Single Wire Size
35 mm2
Min. Single Wire Size
10 mm2
Maximum Single Wire Size
2 AWG
Minimum Single Wire Size
8 AWG
Details
Item
Contact Insert
Color
Yellow
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Material
Polycarbonate
Connector Type
Male
Terminal Type
Crimp; Axial Screw
Series
Han GND
Max. Temp.
125°C
Standards
UL 1977 ECBT2.E235076
Number of Contacts
1
Flammability Rating
UL 94 V-0
Description
Inserts, Crimp termination, Axial screw termination, Male, Polycarbonate (PC), Yellow, Contacts: 1, Conductor cross-section: 10 ... 35 mm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.