Zoro Homepage

Han Hp Base Panel

  • Mfr # 09390100310

  • Zoro # G2048353


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Series
Han HP
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09390100310
Zoro #
G2048353
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Series
Han HP
Max. Temp.
125°C
Application
Hoods/Housings for Rough Environments
Sub-Category
Hoods/Housings
Finish
Powder Coated
IP Rating
IP66; IP68; IP69/IPX9K
Material
Die Cast Aluminum
Standards
EN 45545-2 (2020-08)

Description

Bulkhead mounted housing, Size: 10 B, Screw locking, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP66, IP68, IP69 / IPX9K acc. to ISO 20653

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.