Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Hsc 12 Pos. Male Insert

  • Mfr # 09320123001

  • Zoro # G2048484


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320123001
Zoro #
G2048484
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
1.5 sq mm; 0.14 sq mm (Signal)
Diameter
5 mm
Max. Single Wire Size
6 sq mm; 2.5 sq mm (Signal)
Minimum Single Wire Size
16 AWG
Maximum Single Wire Size
10 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Pollution Degree 3
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Approximate Amperage Rating - Grounding Braid
40 A
Material
Polycarbonate
Series
Han-Com
Max. Temp.
125°C
Max. Voltage
690 V
Terminal Type
Crimp
Sub-Category
Inserts
Connector Type
Male
Current Rating
40 A
Number of Contacts
12
Flammability Rating
UL 94 V-0
Maximum Conductors
12

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌40 A, Size: 16 B, Contacts: 12, + 2 additional signal contacts, Conductor cross-section: 1.5 ... 6 mm2, 0.14 ... 2.5 mm2 Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.