
Han Hsc Female Crimp Contact, PK 25
Mfr # 09320006204
Zoro # G2048082
product price: $178.99
/pk 25, $7.16/ea
Free Shipping & Returns
Key Features
Type
Crimp
Finish
Silver Plated
Connector Type
Female
Connection Material
Copper Alloy
Sub-Category
Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09320006204
Zoro #
G2048082
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
1.5 sq mm
Details
Item
Connector Contact
Type
Crimp
Finish
Silver Plated
Connector Type
Female
Connection Material
Copper Alloy
Sub-Category
Contacts
Series
Han C
Wire Range
16 AWG
Standards
EN 60664-1; IEC 61984
Contact Type
Crimp
Contact Finish
Silver Plated
Description
Crimp contact, Operating current: ≤40 A, Female, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.