Zoro Homepage

Han Hsc Male Crimp Contact, PK 25

  • Mfr # 09320006104

  • Zoro # G2047671


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Standards
EN 60664-1; IEC 61984
Connection Material
Copper Alloy
Finish
Silver Plated
Sub-Category
Contacts
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320006104
Zoro #
G2047671
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 sq mm

Details

Item
Connector Contact
Standards
EN 60664-1; IEC 61984
Connection Material
Copper Alloy
Finish
Silver Plated
Sub-Category
Contacts
Wire Range
16 AWG
Series
Han C
Connector Type
Male
Contact Finish
Silver Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤40 A, Male, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.