Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Hve 10 Pos. F Insert Crimp

  • Mfr # 09340102702

  • Zoro # G2046052


product price: $66.59
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09340102702
Zoro #
G2046052
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
12 AWG
Min. Single Wire Size
20 AWG
Maximum Single Wire Size
12 AWG
For Minimum Wire Size - Solid
20 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Approximate Amperage Rating - Grounding Braid
16 A
Terminal Type
Crimp
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
830 V
Max. Temp.
125°C
Sub-Category
Inserts
Series
Han Hv E
Connector Type
Female
Number of Contacts
10
Current Rating
16 A
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 24 B, Contacts: 10, + 2 additional relay contacts, Conductor cross-section: 0.5 ... 4 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.