Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Hve 6 Pos. M Insert Crimp

  • Mfr # 09340062602

  • Zoro # G2048660


product price: $49.15
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09340062602
Zoro #
G2048660
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 sq mm
Max. Single Wire Size
4 sq mm
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Han Hv E
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Terminal Type
Crimp
Approximate Amperage Rating - Grounding Braid
16 A
Series
Han Hv E
Max. Voltage
830 V
Material
Polycarbonate
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Termination Style
Crimp

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 16 B, Contacts: 6, + 2 additional relay contacts, Conductor cross-section: 0.5 ... 4 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.