Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Hves 6 Pos. M Insert Cage

  • Mfr # 09340062616

  • Zoro # G2046244


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09340062616
Zoro #
G2046244
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
Han Hv ES
Connection Material
Copper Alloy
Description/Special Features
Not Mating Compatible to Han Hv E Screw/Crimp Termination
Green Environmental Attribute
Pollution Degree 3
Connector Type
Male
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
16 A
Terminal Type
Cage Clamp
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076
Finish
Silver Plated
Max. Voltage
830 V
Material
Polycarbonate
Sub-Category
Inserts
Contact Finish
Silver Plated
Number of Contacts
6
Current Rating
16 A
Flammability Rating
UL 94 V-0

Description

Inserts, Cage-clamp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 16 B, Contacts: 6, + 2 additional relay contacts, Conductor cross-section: 0.14 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.