Han INOX 3A Cover for Male in Hood

  • Mfr # 19440035422

  • Zoro # G2045614


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Series
Han-INOX
Max. Temp.
125°C
IP Rating
IP65; IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19440035422
Zoro #
G2045614
UPC #
-
Country of Origin
Germany

Details

Item
Connector Cap
Type
Protection Cover
Maximum Operating Temperature
125 Degrees C
Series
Han-INOX
Max. Temp.
125°C
IP Rating
IP65; IP67
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Application
Harsh Environments
Sub-Category
Hoods/Housings
Includes
Fixing Cord

Description

Protection cover, for hoods, Metal, With fixing cord, Size: 3 A, Single locking lever, Stainless steel, Degree of protection: IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.