Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han K 4/0 Pin Female Insert 4

  • Mfr # 09380062711

  • Zoro # G2050270


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09380062711
Zoro #
G2050270
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
1.5 mm2
Max. Single Wire Size
16 mm2
For Minimum Wire Size - Solid
16 AWG
Minimum Single Wire Size
16 AWG
Maximum Single Wire Size
110 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Approximate Amperage Rating - Grounding Braid
80 A
Finish
Silver Plated
Connector Type
Female
Sub-Category
Inserts
Series
Han-Com
Terminal Type
Screw
Max. Temp.
125°C
Material
Polycarbonate
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
830 V
Connection Material
Copper Alloy
Current Rating
80 A
Number of Contacts
4
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Maximum Conductors
4

Description

Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌80 A, Size: 16 B, Contacts: 4, Conductor cross-section: 1.5 ... 16 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.