Zoro Homepage

Han K 6/12 Pos. M Insert

  • Mfr # 09380182601

  • Zoro # G2774579


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09380182601
Zoro #
G2774579
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
6.1 mm
Max. Single Wire Size
8 sq mm; 2.5 sq mm (Signal)
Min. Single Wire Size
2.5 (sq mm); 0.2 sq mm (Signal)
Maximum Single Wire Size
8 AWG
Minimum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
690 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
690 V
Connection Material
Copper Alloy
Material
Polycarbonate
Terminal Type
Axial Screw
Standards
EN 45545-2 (2020-08); DNV GL
Finish
Silver Plated
Series
Han-Com
Max. Temp.
125°C
Sub-Category
Inserts
Approximate Amperage Rating - Grounding Braid
40 A
Connector Type
Male
Green Environmental Attribute
Pollution Degree 3
Contact Finish
Silver Plated
Number of Contacts
6
Current Rating
40 A
Flammability Rating
UL 94 V-0

Description

Inserts, Axial screw termination / cage-clamp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌63 A, Size: 10 B, Contacts: 4, + 4 additional signal contacts, Conductor cross-section: 6 ... 16 mm2, 0.14 ... 2.5 mm2 Signal, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.