Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han K 8/24 Pos. F Insert

  • Mfr # 09380323101

  • Zoro # G2773608


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09380323101
Zoro #
G2773608
UPC #
-
Country of Origin
Romania

Dimensions

Max. Single Wire Size
4 sq mm; 2.5 sq mm (Signal)
Min. Single Wire Size
0.5 sq mm; 0.14 sq mm (Signal)
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
600 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
Approximate Amperage Rating - Grounding Braid
16 A
Max. Temp.
125°C
Sub-Category
Inserts
Connector Type
Female
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Material
Polyamide
Standards
DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han-Com
Max. Voltage
600 V
Current Rating
16 A
Number of Contacts
8
Flammability Rating
UL 94 HB

Description

Inserts, Crimp termination, Female, Polyamide (PA), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 10 B, Contacts: 8, + 24 additional signal contacts, Conductor cross-section: 0.5 ... 4 mm2, 0.14 ... 2.5 mm2 Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.