
Han Lc-Module-M, PK 2
Mfr # 09140064701
Zoro # G2047084
product price: $32.29
/pk 2, $16.15/eaKey Features
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140064701
Zoro #
G2047084
UPC #
-
Country of Origin
Germany
Details
Item
Industrial Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
Modules
Material
Polycarbonate
Max. Temp.
85°C
Standards
EN 45545-2 (2020-08)
Series
Han-Modular
Connector Type
Male
Number of Contacts
6
Flammability Rating
UL 94 V-0
Description
Han® LC module, Male, Contacts: 6, Polycarbonate (PC), RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.